{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width B | 60 mm | |
| Depth T | 40 mm | |
| Version | fixed; for T-slots | |
| Thread M | M10; M12; M16; M20 | |
| Min. overall height H | 30 mm; 30 mm | |
| Max. overall height H | 30 mm; 30 mm | |
| Material | steel | |
| Double-sided end stop | no | |
| Weight | 1.6 kg | |
| Type of product | backstop |
| Article number | 74369 | |
| EAN / GTIN | 4020772074364 | |
| Manufacturer number | 74369 | |
| L-Number | L30130 548 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |