{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Grey aluminium | |
| Colour | silver | |
| Type of product | tool holders | |
| Suitable for | perforated panel | |
| Width | 20 mm | |
| Height | 85 mm | |
| Material | Stone |
| Article number | 74187 | |
| EAN / GTIN | 4020772074180 | |
| Manufacturer number | 74187 | |
| L-Number | L30130 398 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |