{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 110 mm | |
| Width | 70 mm | |
| Height | 30 mm | |
| Diameter of clamping pot | 14 mm | |
| Tolerance | ±0,1 | |
| Material | steel | |
| Indexing hole available | no | |
| Type of product | base plate |
| Article number | 73908 | |
| EAN / GTIN | 4020772073909 | |
| Manufacturer number | 73908 | |
| L-Number | L30130 543 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |