{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | cable tie cutter | |
| Content | single part | |
| Total weight | 316 g | |
| Characteristics | cutting head exchangeable | |
| Manufacturer’s designation | EVOCUT | |
| Colour | blue; black | |
| Suitable for | cable tie | |
| Max. width, cable tie | 7.8 mm | |
| Max. thickness, cable tie | 2.05 mm | |
| Material, handle | plastic | |
| Material | plastic | |
| Surface | painted | |
| Handle | handle |
| Article number | 729963 EVOCUT | |
| EAN / GTIN | 4031026737591 | |
| Manufacturer number | 110-05105 | |
| Manufacturer/responsible person | HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 Tornesch, Germany, www.hellermanntyton.de |