Wire stripper, for conductor cross-section: 10mm2

Article no.: 728614 10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
2,491 pieces in stock 2,491 pieces available in 5-10 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adjustment automatic
Material glass-fibre-reinforced plastic
Stripping for min. conductor cross-section 0.03 mm2
Stripping for max. conductor cross-section 10 mm2
Overall length L 200 mm
Shape of jaws flat
Position of jaws straight
Colour blue
Version 2K
Material, handle plastic
Content single part
Type of product wire stripping tool
Characteristics stripping function; cutting function
Handle handle

Identification & Classification

Article number 728614 10
EAN / GTIN 4069515053860
Manufacturer number 728614 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. Ergonomic 2-component handle with soft grip area. The wear-resistant blades adjust automatically to the various cable diameters. Fine adjustment allows the blades to be precisely adjusted to specific materials or temperature conditions.The insulation is cut and removed in one operation. With length stop and wire cutter.

Warning:

Intended use
  • Stripping of single-strand, multi-strand and fine-strand conductors from 0.03-10 mm / AWG 32-8. Cutting only in the case of Cu and Al conductors (multi-strand up to max.
  • 10 mm / single-strand up to max.

Reasonably foreseeable misuse
  • 6 mm) Tool is not suitable for work on or near live electrical components Tool is not approved for cutting steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart