Loose type tenons

Article no.: 71878
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

High-precision nut yes
Slot nominal size of machine 20 mm
Slot nominal size of jig 20 mm
Slot nominal size 20 mm
Overall length 32 mm
Overall height 45.5 mm
Type of fastening without hole or thread
Surface hardened; ground
Type of product t-nut
Material steel
Weight 200 g

Identification & Classification

Article number 71878
EAN / GTIN 4020772071875
Manufacturer number 71878
L-Number L30130 547
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Loose T-nuts
C15 case-hardened and ground.

Feature:

  • Nominal size
    The groove at
    Device B1: 20
  • Nominal size
    The groove at
    Machine B2: 20
  • Shape: B
  • H1: 45.5
  • H3: 7
  • H4: 16
  • L: 32
  • Weight: 200 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart