{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width B | 20 mm | |
| Depth T | 25 mm | |
| Version | fixed | |
| Min. overall height H | 7.5 mm | |
| Max. overall height H | 7.5 mm | |
| Material | cast iron; steel | |
| Double-sided end stop | no | |
| Weight | 0.023 kg | |
| Type of product | backstop |
| Article number | 70995 | |
| EAN / GTIN | 4020772070991 | |
| Manufacturer number | 70995 | |
| L-Number | L30130 532 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |