Combination pliers, bright finish, with two-component grips, Overall length: 160mm

Article no.: 701515 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,568 pieces in stock 1,568 pieces available in 3-4 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Cutting capacity hard wire up to ⌀ 2 mm
Cutting capability medium hard wire up to ⌀ 3.1 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle 2-component grip
Material Special tool steel
Surface bright finish
non-sparking no
Type of product Multi-function pliers

Identification & Classification

Article number 701515 160
EAN / GTIN 4045197887283
Manufacturer number 701515 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart