Locking clamp with clamping range up to 90 mm, 280 mm total length

Article no.: 697-280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 697-280
EAN / GTIN 4027474652357
Manufacturer number 697-280
L-Number L80010 103138
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The clamping locking pliers of series 697 are used for clamping, holding and gripping profile and flat material in workshops, industry and craftsmanship. The locking pliers are not only handy and can be operated with one hand, but the lever mechanism also allows very high forces to be applied. The series 697 with its special shape can also clamp asymmetrical and bulky workpieces and profiles with high webs.
  • Optimal suited for tensioning behind cross beams with asymmetrical materials
  • The knurled screw with fine threads allows for precise adjustment of spread and clamping pressure.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 280 mm
  • Total length [inch]: 11 1/32
  • Clamping range (max) [mm]: 90 mm
  • Dimension clamp grip [mm]: A:55 , B:85 , C:95 , D:77
  • Shadowboard sticker included: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart