Tool set 53 pieces, in a mobile case, Type: 1

Article no.: 680214 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
7 pieces in stock 7 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of storage case
Packaging case
Number of parts contained 53 pcs.
Manufacturer’s designation Werkzeugsortiment 53-teilig, im fahrbaren Koffer, Typ: 1
Power supply no energy supply
Mobility +++
Type of product tool set

Identification & Classification

Article number 680214 1
EAN / GTIN 4069515069243
Manufacturer number 680214 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: ++ (well-suited to mobile use)
The 53-piece electrician’s tool set in the practical HOLEX case No. 692947 1 includes all the essential hand tools required for electrical installation and maintenance work, including insulated screwdrivers, wire stripping tools, voltage testers and other electrical tools. The set is therefore specifically designed for electrical applications where safe working on cables, contacts and electrical components is paramount. The sturdy case is equipped with a push handle and wheels including an extendable telescopic handle, making it easy to pull along and greatly facilitating mobile use on construction sites and in service areas.

Supplied with:

Tape measure 3 m: 1 pc. No. 462030 3
Hexagon key L-wrench set, with ball point: 1 pc. No. 627225 9
Slot-head screwdriver, fully insulated to VDE: 1 pc. each No. 663301 3.5; 5.5
Voltmeter: 1 pc. No. 665050 3
Screwdriver for Phillips, insulated to VDE: 1 pc. each No. 668631 1; 2
Vanadium combination pliers, VDE-insulated: 1 pc. No. 701852 180
Water pump pliers, insulated to VDE: 1 pc. No. 705746 250
Snipe nose pliers straight insulated to VDE: 1 pc. No. 713351 200
Side cutters, insulated to VDE: 1 pc. No. 725351 160
Cable stripping tool 6–25 mm: 1 pc. No. 728043 6-25
Precision wire stripper: 1 pc. No. 728501 016-08
Adjustable spanner insulated to VDE: 1 pc. No. 814006 200
Cutter knives: 1 pc. No. 845039 18
LED torch: 1 pc. No. 081437 BLACK
Engineer's hammer: 1 pc. No. 750125 300
Double open-ended spanner: 1 pc. No. 610950 10X13
Control panel key: 1 pc. No. 623600 1
Socket spanner set 1/4 inch: 1 pc. No. 630368 6
Cable stripping tool 6–13 mm: 1 pc. No. 728098 6-13
Wire stripper: 1 pc. No. 728614 10
Electrician’s chisel: 1 pc. No. 743000 250
Electrician's spirit level: 1 pc. No. 467415 430
Pocket spirit level electric: 1 pc. No. 467484 70
Tool case: 1 pc. No. 692947 1

Note:

Tool is supplied loose.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart