Tape measure, Band length: 3m

Article no.: 462030 3
New product
Price per 1 Piece (1.60 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 64.68 /pcs.
  • US $ 41.72 /pcs.
on request
In stock Available in 5-10 working days
17,957 pieces in stock 17,957 pieces available in 5-10 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour yellow; black
Scaling millimetre
Unit for measurement range metres
Min. measuring range 0 m
Max. measuring range 3 m
Belt width 16 mm
Tape colour yellow
Type of tape measure tape measure
Housing/frame length 66 mm
Housing/frame width 27 mm
Housing/frame height 59 mm
Housing/frame colour black; yellow
Material hSS; plastic
Overall length 66 mm
Overall width 27 mm
Overall height 59 mm
Recoil-free yes
Automatic tape return yes
Tape stop/lock yes
With belt clip yes
Accuracy class EG 2
Content single part
Can be calibrated yes
Type of product tape measure

Identification & Classification

Article number 462030 3
EAN / GTIN 4069515051569
Manufacturer number 462030 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic housing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook.
Tape measure printed black/red on yellow. Housing with black rubber coating.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability