Tool set 126 pieces, in a mobile case, Type: 1

Article no.: 680212 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Werkzeugsortiment 126-teilig, im fahrbaren Koffer, Typ: 1
Packaging case
Number of parts contained 126 pcs.
Type of storage loose
Power supply no energy supply
Mobility ++
Type of product tool set

Identification & Classification

Article number 680212 1
EAN / GTIN 4069515069236
Manufacturer number 680212 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: ++
The 126-piece set offers a practical selection of tools for almost all typical service and maintenance tasks: Pliers, universal wrenches, HSS drills, pin punch, screwdrivers, bits, hammers, double open-ended spanners, tape measure and hexagon key L-wrenches. This means that users are immediately fully equipped and save time searching for tools or purchasing individual items. The robust HOLEX case 692947 1 provides secure protection and clear organisation for all tools. The case is equipped with a push handle and wheels including an extendable telescopic handle, making it easy to pull along and greatly facilitating mobile use.

Supplied with:

Screwdriver for slot-head: 1 pc. each No. 660701 size 3.5; 4; 5.5; 7
Screwdriver for Phillips: 1 pc. each No. 668401 size 1; 2
Combination pliers: 1 pc. each No. 702995 size 180
Water pump pliers: 1 pc. each No. 706145 size 250
Snipe nose pliers, straight: 1 pc. each No. 713195 size 200
Snipe nose pliers, angled: 1 pc. each No. 713595 size 200
Diagonal side cutter: 1 pc. each No. 725245 size 160
Engineer's hammer: 1 pc. each No. 750125 size 300
Adjustable spanners: 1 pc. each No. 813962 size 200
Cutter knives: 1 pc. each No. 845039 size 18
Folding rule: 1 pc. each No. 465960 size 2
Spirit level: 1 pc. each No. 467435 size 300
Rubber mallet: 1 pc. each No. 755500 size A200
Automatic centre punch: 1 pc. each No. 749350 size 130
31-piece bit assortment.: 1 pc. each No. 675592 size 31
Screwdriver bit holder: 1 pc. each No. 676668 size 60
Spanners: 1 pc. each of No. 610950 size 8×9; 10×11; 12×13; 16×17; 18×19; 20×22; 24×27
Hexagon key L-wrench set, 9 pcs.: 1 pc. each No. 627225 size 9
Socket spanner set 1/4 inch, 29 pieces.: 1 pc. each No. 630368 size 6
Tape measure 3 m: 1 pc. each No. 462030 size 3
Control panel key: 1 pc. each No. 623600 size 1
Pin punch set: 1 pc. each No. 747200 size 6
Pliers wrench: 1 pc. each No. 813501 size 180
Voltmeter: 1 pc. each No. 665015 size 3
Pipe wrench: 1 pc. each No. 810600 size 1.1/2
HSS drill bit set: 1 pc. each No. 115051 size 1-10
HOLEX tool case, mobile: 1 pc. each No. 692947 size 1

Note:

Tools are supplied loose.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart