{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS | |
| Thread type | M | |
| Thread tolerance class | ISO 2 6H | |
| Application for type of drilling | through hole | |
| Standard | DIN 3126 | |
| Flank angle | 60 degrees | |
| Number of pieces | 7 pcs. | |
| Interface position | on the machine | |
| Holder type | bit hexagon shank | |
| Size of bit hex according to DIN 3126 | C 6,3 | |
| Packaging | bag | |
| To depth (x diameter) | 1 | |
| Interface | joint 1 | |
| Machining method | thread processing internal (EGI) | |
| Type of product | taps | |
| Content | set/ assortment |
| Article number | 676309 7 | |
| EAN / GTIN | 4013288117359 | |
| Manufacturer number | 052591660001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |