Assembly screwdriver set “All-rounder”, Number of pieces: 25

Article no.: 667616 25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
137 pieces in stock 137 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material special steel / special alloy
Content set/ assortment
Number of pieces 25 pcs.
Output drive for hex socket screws; for recessed TORX® screws; for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL)
Handle properties exchangeable blade
Surface chrome-plated; nickel-plated
Suitable for voltage testing no
Manufacturer’s designation Montage-Schraubendreher-Sortiment 'Allrounder'
Packaging bag
Special features, for slotted screws (SL) black tip
Type of product screwdriver
Drive handle

Identification & Classification

Article number 667616 25
EAN / GTIN 7610733297139
Manufacturer number PB 38515.LED

Description

Version:

SwissGrip EVO power grip and telescopic precision handle to hold the bits.
8 double bits, 14 bits, and 1 voltage tester (110 − 250 V, LED) for all common screw connections.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tips, accurately dimensioned.

Content:

Blades for slot head: Size 2; 2.5; 3.5; 4; 5.5; 6.5; 8 mm
Blades for Phillips: Size 00; 0; 1; 2
Blades for Pozidriv: Size 0; 1; 2
Blades for hexagon: Size 1.5; 2; 2.5; 3; 4; 5; 6 mm
blades for Torx®: Size TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25
Voltage tester No. 665021: Size 2.5
Reamer blade No. 667640: 1 pc.
Plastic handle No. 667621: 1 pc.
Telescopic handle: 1 pc.

Supplied with:

Plastic tool roll.

Note:

Spare blades can be found under No. 669605 – 669608 and No. 659921 – 659928.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart