{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of drive output, for Pozidriv screws (PZ) | PZ1; PZ0 | |
| Blade diameter | 3.5 mm | |
| Type of product | screwdriver bit | |
| Overall length L | 120 mm | |
| Drive | bit holder | |
| Output drive | for Pozidriv screws (PZ) | |
| Content | single part |
| Article number | 669608 1 | |
| EAN / GTIN | 7610733269525 | |
| Manufacturer number | PB 53PZ.0-1-120 |