{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| maximum torque | 250 cNm | |
| Direction of tightening | Right-hand tightening | |
| Torque measuring accuracy | ±6 % | |
| Test certificate | Manufacturer’s test certificate | |
| Overall length L | 122 mm | |
| Torque range | 40 cNm - 250 cNm | |
| Torque range | 0.4 Nm - 2.5 Nm | |
| Resolution | 2 cNm | |
| ⌀ | 35 mm | |
| suitable interchangeable blades | 6 mm | |
| Display | digital | |
| Connection format | exchangeable blade | |
| Data can be recorded | no | |
| Setting the trigger value | preset | |
| Adjustable trigger value | adjustable | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | CR1225 | |
| Type of product | Torque screwdriver |
| Article number | 659911 250 | |
| EAN / GTIN | 7610733249626 | |
| Manufacturer number | 8320.A 0,4-2,5 |