• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque screwdrivers with digital display, to take interchangeable blades, maximum torque: 250cNm

Article no.: 659911 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 6,687.00 /pcs.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 250 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 122 mm
Torque range 40 cNm - 250 cNm
Torque range 0.4 Nm - 2.5 Nm
Resolution 2 cNm
35 mm
suitable interchangeable blades 6 mm
Display digital
Connection format exchangeable blade
Data can be recorded no
Setting the trigger value preset
Adjustable trigger value adjustable
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted CR1225
Type of product Torque screwdriver

Identification & Classification

Article number 659911 250
EAN / GTIN 7610733249626
Manufacturer number 8320.A 0,4-2,5

Description

Version:

Power grip with comfortable easy-grip Haptoprene® surface allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque for sizes 80, 250 and 500 is set using a 3 AF hexagon screwdriver, and 4 AF for size1600. The torque setting is displayed in a window (digital display at the end of the handle). Activation of the digital display by pressing with a finger (pressure sensor). The automatic cut-out after approx. 20 seconds enables a battery life of more than 10years. The battery can be changed at the factory or during recalibration. Display changeover between Nm and lbf. ft.
To take interchangeable blades (8 mm No. 659870659884 and 6 mm No. 659920659928).

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart