8 mm blade Hexagon socket, Width across flats: 5,5mm

Article no.: 659880 5,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
16 pieces in stock 16 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 5.5 mm
overall length 90 mm
Usable length 74 mm
Drive profile Hexagon sockets
Blade ⌀ 8 mm
Type of product Screwdriver bit

Identification & Classification

Article number 659880 5,5
EAN / GTIN 7610733220595
Manufacturer number 225.F 5,5

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated.

Suitable for:

Torque screwdrivers No. 659906 / 659908 / 659911 size 1600 (up to Cat. 48) and 659912 / 659957 and 659958 size 1600 (up to Cat. 55) and screwdriver ranges with folding handle No. 667625 (up to Cat. 50) / 667645 (up to Cat. 55).

Note:

For further interchangeable blades see No. 659870659884.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart