Torque screwdriver without scale, to take interchangeable blades, maximum torque: 200cNm

Article no.: 659958 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 68.24 /pcs.
    Processing time approx. 1-3 working days
on request
In stock Available in 5-10 working days
81 pieces in stock 81 pieces available in 5-10 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 124 mm
set torque 1 Nm
set torque 100 cNm
Torque range 40 cNm - 200 cNm
Torque range 0.4 Nm - 2 Nm
suitable interchangeable blades 6 mm
Release signalling acoustic; haptisk
Trigger principle mechanical short travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Type of product Torque screwdriver

Identification & Classification

Article number 659958 200
EAN / GTIN 7610733291731
Manufacturer number 8314.A 1.0 NM

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque can be set by stepless adjustment using a torque analyser (No. 654300 − 654460) and a 5 AF hexagon screwdriver (not supplied).
To take 6 mm interchangeable blades (No. 659920659928).

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart