{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 8003 A | |
| Square drive | 1/4 inch | |
| Standard | DIN 3122; DIN 3120 | |
| overall length | 141 mm | |
| No. of teeth | 76 | |
| Working angle | 4.7 degrees | |
| Material | Chromium-molybdenum steel. | |
| Surface | matt chrome plated | |
| Type of product | Ratchet | |
| USP1 | “Zyklop Metal”, push-through square, fine tooth | |
| USP2 | 76 teeth, with ejector, length 141 mm |
| Article number | 632290 | |
| EAN / GTIN | 4013288174017 | |
| Manufacturer number | 05004003001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |