{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Manufacturer’s designation | ES-T; PREMIUM | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 250 mm | |
| Width of disc T | 2.2 mm | |
| Propulsive equipment | other | |
| Holder | hole | |
| Diameter of hole H | 35 mm | |
| Binding | metal | |
| Colour | silver | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | diamond (D) | |
| Suitable for material | stone | |
| Material group | mineral building materials |
| Article number | 5679 | |
| EAN / GTIN | 9003170056793 | |
| Manufacturer number | 5679 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |