Pressure control valve

Article no.: 567157
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 567157
EAN / GTIN 4020772428181
Manufacturer number 567157
L-Number L30110 102192
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Pressure control valve, included in scope of delivery:
- 2 I-shape push-in fittings

Característica:

  • Conexión de vacío
    Ø exterior: 10 mm
  • Medio ambiente
    temperatura: -10 ... 60 °C..
  • Presión de servicio para el vacío máx.: 3,5 bar
  • W x H x D: 114 x 94 x 76
  • peso: 400 g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart