Grinding disc CC-GRIND‑View SGP STEELOX, Type: 125mm

Article no.: 566363 125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Type (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Bore ⌀: 22.23
  • optimised for material: INOX
  • recommended approach angle: 5-15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0,1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX
recommended approach angle 5-15 degrees
maximum circumferential speed 80 m/s
Number of positions 1
Type of product Grinding disc

Identification & Classification

Article number 566363 125
EAN / GTIN 4007220494189
Manufacturer number 4007220494189
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Aggressive grinding disc with integral glass fibre pad.
CC-GRIND-View SGP STEELOX
  • Integrated viewing window enables precise working and direct process monitoring.
  • Ideal for surface grinding, chamfering, deburring and weld seam dressing.
  • Optimum control of the approach angle thanks to the sparking in the viewing window.

Application:

For hard and rough grinding work on surfaces and edges.
Cost-effective alternative to rough grinding discs with significantly reduced heat stress, noise, dust, and vibration.
Note the flat working angle and powerful drive (>1200 W).

Material:

Machinable materials:
Case-hardened steels
Stainless steel (INOX)
Steel
Tool steels
wood

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart