{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | FORCE STEEL | |
| Diameter | 125 mm | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Type of product | abrasive flap wheel | |
| Abrasive media | zirconium abrasive (ZA) | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | steel | |
| Material group | metal | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 566323 40 | |
| EAN / GTIN | 4007220417485 | |
| Manufacturer number | 4007220417485 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |