FORCE STEEL abrasive flap disc (Z SGP) for steel, ⌀ 125 mm, Grit: 60

Article no.: 566323 60
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
41 pieces in stock 41 pieces available in 5-10 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FORCE STEEL
Diameter 125 mm
Diameter of hole H 22.23 mm
Max. circumferential speed 80 m/s
Type of product abrasive flap wheel
Abrasive media zirconium abrasive (ZA)
Grit size (mesh) 60 mesh
Suitable for material steel
Material group metal
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 566323 60
EAN / GTIN 4007220417515
Manufacturer number 4007220417515
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Abrasive flap disc for demanding machining.
The patented design with high coating density for high removal rate and long tool life.
  • Innovative abrasive flap disc for specialist applications requiring high material removal.
  • High cost-effectiveness thanks to consistent abrasive aggressiveness and a significantly longer service life compared to conventional abrasive flap discs.
  • Thanks to its unique design, featuring a plastic backing pad and compactly arranged flaps, it achieves an unrivalled metal removal rate.
  • Ideally suited for high material removal, e.g. weld seam processing, chamfering and deburring.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart