{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| EX area | no | |
| Type of product | Multifix rail | |
| Usable width | 42.7 mm | |
| Installation height | 30 mm | |
| Length | 1,000 mm | |
| Width | 43.4 mm | |
| Height | 30 mm | |
| Weight | 0.367 kg |
| Article number | 564437 | |
| EAN / GTIN | 4020772402242 | |
| Manufacturer number | 564437 | |
| L-Number | L30110 102221 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |