Plastic folding rule, glass fibre reinforced 2 m

Article no.: 56036680
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Scaling millimetre
Graduation 1 mm
Unit for measurement range millimetre
Min. measuring range 0 mm
Max. measuring range 2,000 mm
Number of sections 10
Section thickness 3.5 mm
Section width 16 mm
Material glass fibre-reinforced polyamide; plastic
Overall length 235 mm
Overall width 35 mm
Overall height 10 mm
Accuracy class EG 3
Weight 140 g
Type of product folding rule

Identification & Classification

Article number 56036680
EAN / GTIN 4022668366805
Manufacturer number 56036680
L-Number L60010 6663
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Glass fibre reinforced plastic is scratch, scratch and bend resistant, water resistant
  • Backlash-free, wear-free and dirt-resistant patented joint with spring rod for uniformly high tension
  • Useful 90° detent for all joints
  • 10 links, 16 mm wide, 3.5 mm thick
  • Accuracy: Euro standard class III, deep embossed, black graduation in 1 mm steps
  • Swiss made

Feature:

  • Height mm (h): 10 mm
  • L [m]: 2 m
  • Length mm (L): 235 mm
  • Weight: 140g
  • Width mm (b): 35 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart