{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of screws | M1; M2 | |
| Type of product | plain washer | |
| External diameter d2 | 14 mm | |
| Diameter internal min. d1 | 6.3 mm | |
| Material | steel | |
| Weight | 2 g |
| Article number | 557074 | |
| EAN / GTIN | 4020772004903 | |
| Manufacturer number | 557074 | |
| L-Number | L30090 762 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |