{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 5 pcs. | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Shank diameter DS | 3 mm | |
| Series | Zahnung Z7 | |
| Tool material | Carbide | |
| Tooth type, manufacturer-specific | Z7 | |
| Type of cut | diamond cut | |
| Toothing grit designation | medium | |
| Interface | joint 1 | |
| Type of product | burr | |
| Content | set/ assortment |
| Article number | 546965 5 | |
| EAN / GTIN | 4069515037617 | |
| Manufacturer number | 546965 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |