{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | solid carbide | |
| Cutter diameter 1st step min. DC | 8.03 mm | |
| Type of reaming tool | for through holes and blind holes | |
| Through-coolant | yes | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Cooling lubricant | yes | |
| Series | Fullmax | |
| Manufacturer’s designation | FM.UNI.08,030.+0,005.IKZ.ASG2110 DBG-U VHM 1/100 | |
| Configurable | no | |
| Hole to be created 1st step, ISO tolerance class | H7 | |
| Hole to be created 1st step, upper dimension | 0.005 mm | |
| Hole to be created 1st step, lower dimension | 0 mm | |
| Twist direction | right-hand | |
| Graduation | the same | |
| Type of drive | machine reamer | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | core drilling (BAB) | |
| Type of product | cylindrical reamer |
| Article number | 52M.57.0803 | |
| EAN / GTIN | 4047109318434 | |
| Manufacturer number | 4048708030 | |
| L-Number | L20010 5099 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |