{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | pointed | |
| Steps for fine adjustment | yes | |
| Overall length L | 252 mm | |
| Length of jaws | 17 mm | |
| Material | steel | |
| Throat | 80 mm | |
| Total weight | 800 g | |
| Width of jaws | 17 mm | |
| Type of jaws | hollowed out | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | self-locking | |
| Surface | chrome-plated | |
| Manufacturing processes | forged |
| Article number | 501ASLS | |
| EAN / GTIN | 3662424028427 | |
| Manufacturer number | 501ASLS | |
| L-Number | L60130 7848 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |