• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Surface roughness measuring tool, Type: SJ210

Article no.: 499204 SJ210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 364.14 /pcs.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Interface: RS232C interface; Digimatic interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum measuring range 360 µm
graphic representation Measurement profile, BAC curve, ADC curve
Interface RS232C interface; Digimatic interface; USB interface
Roughness standards DIN EN ISO, VDA, ANSI, JIS, MOTIF
Measurement travel for longitudinal sensing 16 mm
Cut-off (λc) 0.08; 0.25; 0.8; 2.5 mm
Scanning speed 0.25; 0.5; 0.75 mm/s
Power supply Rechargeable battery-powered
integral printer no
Type of product Surface roughness measuring device

Identification & Classification

Article number 499204 SJ210
EAN / GTIN 4946368611235
Manufacturer number 178-560-01D
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Transportable cordless rail system for determining surface roughness. Gauge force 0.75 mN to DIN/ISO. Separate feed unit for measurements in very small spaces and for attachment to stands. Phase correction Gauss filter to DIN EN ISO 16610-21 (supersedes DIN EN ISO 11562). Automatic protection of the probe during transport. Auto-calibration function and integral memory for measurement conditions.
  • 2.4 inch TFT colour display can be rotated electronically. Feed unit can be operated as part of the main unit or separately. Measured data and measurement conditions can be archived to micro-SD memory card.
  • All recognised parameters to DIN EN ISO, VDA, JIS, ANSI, and freely selectable conditions.

Supplied with:

Feed unit with contact point, mains adapter, calibration standard, and carrying case.

Optional extras:

Transmitter and probe for small bores (from 2.5 mm) No. 499210, rail for flat and cylindrical components No. 499220 size Z-KUFE, support legs (2 pieces) No. 499220 size FUSS, adapter for clamping in height gauge No. 499220 size H-ADAPT, granite measurement stand No. 499415, data cable No. 498430, printer No. 498701.

Note:

Free-of-charge analysis software, further adapters, and probes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart