Sensor / probe head, Type: 2,5

Article no.: 499210 2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
8 pieces in stock 8 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Point angle 90 degrees
Tip radius 5 µm
minimum bore ⌀ 2.8 mm
Type of product Probes

Identification & Classification

Article number 499210 2,5
EAN / GTIN 4946368041148
Manufacturer number 178-393
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Application:

For small holes.

Suitable for:

Roughness measuring instruments No. 499205 size SJ210 as well as SJ220 and No. 499207 size SJ310 as well as SJ201 and SJ301.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart