This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Mini-processor / printer DP-1 VA, Type: DP1VA

Article no.: 498701 DP1VA

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 6 V
Number of rechargeable batteries contained 0 pcs.
Replaceable rechargeable battery yes
Type of rechargeable battery nickel-metal hydride (NiMH)
Rechargeable yes
Manufacturer’s designation DP-1 VA
ESD protected area (EPA) no
Power supply battery-powered; mains-powered
Number of memory locations 1,000
Connection input; output; output
Type of product data printer
Interface Digimatic; RS232C; USB
Length 280 mm
Width 280 mm
Height 100 mm

Identification & Classification

Article number 498701 DP1VA
EAN / GTIN 4946368728476
Manufacturer number 264-505D
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Version:

Fast and quiet data printer. Large easily legible characters. Timed reading of measured values (clock function). Data logging up to 9999 values. Thermal printer paper with long-term stability. Very compact. Press key to start. Powered by 6V mains adapter, batteries or rechargeable batteries. Data logger function with time stamp. Printing and data transmission can be performed concurrently. Compatible with measuring devices with the Digimatic 2 format.
Printable data: Measured values; OK / not OK values, number of data, min / max value, range; average value, standard deviation, number of rejects, percentage of rejects, process capability index, histogram, intervention limits; date and time.

Application:

For data collection, printing, and statistical evaluation of the measured data of small measuring tools with Digimatic interface.

Supplied with:

Supplied with 1 roll thermal paper, carrying strap, and mains adapter.

Optional extras:

Thermal paper No. 498710, foot switch No. 498780. Batteries (4 pieces) No. 081570 size LR6, batteries (4 pieces) No. 081561
size. LR6.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability