{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Graphite grey | |
| Content | 1 pcs. | |
| Diameter | 300 mm | |
| Width of disc T | 3 mm | |
| Propulsive equipment | angle grinder; other | |
| Holder | hole | |
| Diameter of hole H | 25.4 mm | |
| Manufacturer’s designation | DCU-FC Trockenschnitt-Sägeblätter | |
| Colour | yellow; grey; black | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Grit size (mesh) | 30 mesh | |
| suitable for material | concrete; stone; brick |
| Article number | 467282 | |
| EAN / GTIN | 9003174672821 | |
| Manufacturer number | 467282 | |
| L-Number | L50140 205 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |