Interchangeable nose kit for outside Circlips® pliers

Article no.: 467
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Surface chrome-plated
Overall length L 225 mm
Characteristics exchangeable tips
Total weight 467 g
Packaging bag
ESD protected area (EPA) no
Shape of tip universal
Unit of measure for clamping capacity metric
Capacity min. a 3 mm
Capacity max. a 63 mm
Type of joint box joint
With return spring yes
Colour red
Content set
Type of product circlip pliers
Standard DIN ISO 5256

Identification & Classification

Article number 467
EAN / GTIN 3148515414008
Manufacturer number 467
L-Number L60130 1119
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Replaceable tips, clamping range 3 - 63 mm
  • Stop with screw to adjust clamping travel
  • Opening compression spring
  • Chrome-plated, with red PVC cover
  • Supplied in bag with pin spanner and tip sets E1 - E2 - E3 - E5 - E6 - E8 - E9

Feature:

  • Weight in grams: 467

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability