• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital 2D height gauge HC1, Type: 350

Article no.: 445350 350
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 462.18 /pcs.
  • US $ 426.53 /pcs.
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 350 mm
maximum application range 0 mm - 520 mm
Reversible reading mm / inch
Graduations can be switched over 0.01 / 0.005 / 0.001 / 0.0005 / 0.0001 mm
Error limit (L = meas. length in mm) 1.8 + L / 600 µm
Repeatability plane 0.5 µm
Repeatability hole 1 µm
Rectangularity error (frontal) 5 µm
Interface RS232 interface; USB interface
Power supply Rechargeable battery-powered; Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Nominal voltage 4.8 V
‌Article no of the battery / rechargeable battery fitted 445430
Gauging force 1.0 ±0.2 N
Measurement technology digital
Length of base 240 mm
Width footprint 250 mm
Overall height 741 mm
Weight 25 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 445350 350
EAN / GTIN 4045197436900
Manufacturer number 445350 350
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Measuring system:
  • Outstanding measuring accuracy and reliability due to optical incremental measuring system with double reading head.
  • Dynamic probe system for high repeatability.
  • Air bearings system for easy movement without jerking.
  • Precise measuring head guidance on stainless steel slides.
  • Easy measuring procedures due to motorised measurement slides.
  • Button settings retained at power off.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large and clear function buttons.
  • Easily readable LCD graphics display with background illumination.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Saving of measured data on integrated USB memory.
  • Additional measuring device can be connected to the Opto RS232C interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Additional 2D measurement functions:
  • Compensation circle.
  • Distance and angle of 2 elements.
  • Angle between 3 elements.
  • Angle within a cone.
  • Coordinate transformations.

Statistical evaluation:
  • Statistical analysis of individual features.
  • Histograms.
  • Process control cards.
  • Pareto charts.
  • Creation of production and inspection plans.
  • Direct print-out on a USB printer.

Supplied with:

Control and display unit. Carrier No. 445410 size T6, contact point No. 445420 size K6/51, setting block, power supply unit No. 445432, NiMH battery No. 445430 and instruction manual.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart