{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Application range min. | 0 mm | |
| Nominal voltage | 4.8 V | |
| Number of rechargeable batteries contained | 1 pcs. | |
| Type of rechargeable battery | nickel-metal hydride (NiMH) | |
| Application range max. | 520 mm | |
| Series | HC1 | |
| Manufacturer’s designation | Digitales 2D-Höhenmessgerät HC1 | |
| Power supply | battery-powered; mains-powered | |
| Reading | 0 mm; 0.001 mm; 0.001 mm; 0.005 mm; 0.01 mm | |
| Interface | Digimatic interface; złącze USB | |
| Repeatability plane | 0.5 µm | |
| Repeatability hole | 1 µm | |
| Gauging force | 1 N | |
| Graduations | 0 mm; 0.001 mm; 0.001 mm; 0.005 mm; 0.01 mm | |
| Can be calibrated | yes | |
| Type of product | height gauge | |
| Min. measuring range | 350 mm | |
| Unit for reading | millimetre; inch | |
| Measurement technology | digital | |
| Rectangularity error (frontal) ± | 5 µm | |
| Measurement slide movement | motorised | |
| Length of stand | 240 mm | |
| Width of stand | 250 mm | |
| Test certificate | yes | |
| Standard | works standard | |
| Overall height | 741 mm | |
| Weight | 25 kg |
| Article number | 445350 350 | |
| EAN / GTIN | 4045197436900 | |
| Manufacturer number | 445350 350 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |