Magnetic base, Type: 1

Article no.: 440620 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,760 pieces in stock 1,760 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Version Switchable magnet
Magnetic force 1,000 N
Connection thread M8
Alignment of connecting thread side
Length 75 mm
Width 56 mm
Height 58 mm
Type of product Magnetic foot

Identification & Classification

Article number 440620 1
EAN / GTIN 4045197889577
Manufacturer number 440620 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Magnetic base with Vee sole and rear face. Strong magnet with ergonomic rotary switch. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart