Studs with hexagon socket, strength class 12.9

Article no.: 381996
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head cylindrical head
Height of head k 4 mm
With collar yes
Nominal length L 125 mm
Thread size d1 M16
Thread length b 19 mm; 75 mm
Left-hand thread no
Drive profile internal hexagon drive
Drive size 4 AF
Unit for width across flats metric
Width across flats s 4 mm
Thread pitch P 2 mm
Surface annealed
Arbor design Full thread
Content single part
Type of product machine screw
Thread type M
Material steel
Strength class 12.9

Identification & Classification

Article number 381996
EAN / GTIN 4020772381998
Manufacturer number 381996
L-Number L30120 376
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Hexagon recess stud screws, strength class 12.9, steel, tempered, rolled thread.

Feature:

  • D x L: M16x125
  • Strength class: 12.9
  • B1: 19
  • B2: 75
  • L1: 4
  • AF: 4
  • Weight: 160 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability