Clamp with nose, closed

Article no.: 376285
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 500 mm
Width B 26 mm
Height H 50 mm
Crank height H2 43 mm
Clamping height min. 83 mm
Clamping height max. h 370 mm
Length of slot f 56 mm
Width of slot a 70 mm
Standard DIN 6315 GN
Clamping screws M24
Type of product Plain clamp

Identification & Classification

Article number 376285
EAN / GTIN 4020772376284
Manufacturer number 376285
L-Number L30130 847
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bar with nose, closed, infinitely adjustable, tempered and painted, with closed slot for use with rotating workpieces

Feature:

  • B1: 26
  • L: 500
  • for
    Insert screw
    metr.: M24
  • for
    Insert screw
    inch: 1
  • A: 50
  • B2: 70
  • B3: 43
  • E1: 83
  • E2: 370
  • L3: 56
  • Weight: 8937 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart