Tapered clamp with adjusting support screw, complete

Article no.: 373944
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 250 mm
Width B 26 mm
Shoulder height H1 35 mm
Clamping height min. 20 mm
Clamping height max. h 80 mm
Width of slot a 28 mm
Clamping screw length 200 mm
Standard DIN 6314
Thread M24
Type of product Plain clamp

Identification & Classification

Article number 373944
EAN / GTIN 4020772373948
Manufacturer number 373944
L-Number L30130 405
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Tensioning bar, beveled, with adjustable support screw, complete, with DIN 787, DIN 6340, DIN 6330B.
Quenched and tempered steel, painted.

Feature:

  • Groove: 28
  • With clamping screw: M24x28x200
  • H*: 20-80
  • similar to
    DIN6314
    B1 x L: 26x250
  • D x LS: M24x87
  • A: 35
  • B2: 70
  • E1: 35
  • E2: 105
  • Weight: 5486 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart