Positioning clamping pin 16X25 mm

Article no.: 370105 16X25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Product details

Technical Data

Width across flats 1 30 mm
Width across flats 2 6 mm
Length l2 13.6 mm
Length l3 10 mm
Holding force 5 kN
for clamping plates ±0.05 20 mm
Type of product Clamping studs

Identification numbers & Classifications

Article number 370105 16X25
EAN / GTIN 4045197943781

Description

Advantage:

  • Thanks to the pre-loaded spring, there is no overloading on the internal mechanism, which is thus wear resistant.
  • Vibration-damping.
  • Self-locking, does not work loose due to vibration.
  • High repetition accuracy ± 0.03 mm.
  • Low installed height.
  • Easy to use.

Application:

For quick clamping, fixing, adjusting, exchanging and securing of workpieces, plates, jigs etc.

Material:

Through-hardened steel, burnished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart