Clamping hook ground M12, Type: 7

Article no.: 370073 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Spannhaken geschliffen M12, Typ: 7
Collar diameter D 25 mm
Thread M M12
Type of product clamping hook
Length of base body L3 40 mm
Height of base body H3 27 mm
Min. height above upper table edge h1 39 mm
Max. torque 58.8 Nm
Max. clamping force F 22.6 kN
With screw / thread yes
Content single part

Identification & Classification

Article number 370073 7
EAN / GTIN 2050001962003
Manufacturer number K0014.312140
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de

Description

Application:

For space-saving clamping of workpieces.
For higher clamping forces and greater stability.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart