{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | box | |
| Number of strips | 10 pairs | |
| Length L | 125 mm | |
| Width B | 3 mm | |
| Height H | 10 mm; 15 mm; 20 mm; 25 mm; 28 mm; 30 mm; 33 mm; 35 mm; 36 mm; 37 mm | |
| Height tolerance ± | 0.01 mm | |
| Parallelism | 0.01 mm | |
| Hardness (HRC) | 57 | |
| Shape description | flat; parallel; rectangular | |
| Suitable for T-slot nominal size | 39 mm | |
| Type of product | pairs of parallels |
| Article number | 366730 125 | |
| EAN / GTIN | 2050001742476 | |
| Manufacturer number | 366730 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |