Standard top jaw, For type: 63C

Article no.: 361124 63C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

For type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 63 mm
Jaw height h 40 mm
Height h1 20 mm
Jaw length l 60 mm
Length l1 12 mm
suitable for colour code Xpent0
Type of product Vice jaws

Identification & Classification

Article number 361124 63C
EAN / GTIN 4045197849021
Manufacturer number 361124 63C
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Coated, hardened and ground.
Comfort version, width-reduced variant.

Application:

For mounting front jaws No. 361140361149.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart