{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width b | 63 mm | |
| Jaw height h | 25 mm | |
| Jaw length l | 20 mm | |
| suitable for colour code | Xpent0 | |
| Type of product | Vice jaws |
| Article number | 361149 63 | |
| EAN / GTIN | 4045197849328 | |
| Manufacturer number | 361149 63 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |