Mobile clamping module, for type: 0

Article no.: 361110 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Length L 100 mm
Width B 100 mm
Height H 108 mm
H1 85 mm
Weight 4.5 kg
suitable for colour code Xpent0
Type of product Spare part clamp

Identification & Classification

Article number 361110 0
EAN / GTIN 4045197848949
Manufacturer number 361110 0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All functional faces hardened and ground.
The 5-axis vice has a modular design. The key components are the clamping modules No. 361105361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123361137.

Suitable for:

Base rails No. 361115, spindle No. 361119 and top jaws No. 361123361138.

Optional extras:

Hexagon screwdriver with T-handle No. 627424, size 5 and torque wrench No. 656050 size 120.

Note:

You will need a 5 AF screwdriver bit for spindle locking.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart