NC high-pressure vice, Type: 125ST

Article no.: 360565 125ST
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
10 pieces in stock 10 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NC
Manufacturer’s designation NC-Hochdruckspanner, Typ: 125ST
Clamping range quick adjustment no
Jaw width A 125 mm
Interchangeable jaws yes
With power intensifier yes
Tenon slots longitudinal slot; cross-slot
Transverse slot width n 20 mm
Width of longitudinal groove l 20 mm
With bore yes
With thread yes
Number of threads 2 pcs.
Thread size M M8
With width across flats yes
Width across flats SW 14 mm
Pivoting jaw no
Can be swivelled no
Version mechanical
With swivel base no
Material spheroidal graphite iron
Surface ground; nitrided
Accuracy 0.02 mm
Type of product machine vice

Identification & Classification

Article number 360565 125ST
EAN / GTIN 4069515011266
Manufacturer number 360565 125ST
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small size – optimum ratio of clamping range to overall length.
Stepless adjustment – 100% clamping force at 360°.
Particularly rigid body made of GJS-60, ground on top and bottom faces.
Pairing accuracy 0.02 mm.
  • Thread on both sides (M8), for securing a workpiece backstop.
  • Wear-resistant power intensifier
  • Precise alignment slots.
  • Side outlet opening for evacuation of chips and coolant.
  • Low-maintenance high-pressure spindle – constant pressure level due to wear-resistant mechanical power intensifier.

Feature:

  • Fully enclosed low-maintenance nitrided spindle.
  • Increased service reliability.
  • Optimised swarf protection.
  • Minimised cleaning requirement.

Application:

For horizontal use. Versatile clamping unit for machining centres.

Supplied with:

Including 2 pcs. stepped jaws and 1 pc. hand crank.

Optional extras:

Stepless adjustable clamps No. 360579.
Alignment and fixing set No. 360530.
Popular makes of jaws such as No. 361400– 361660, No. 361295– 361298.
Workpiece backstop and crank No. 360555 and 360800.
Jaws quick-change system No. 361293 125 and 361294 125.

Note:

Alignment dimensions not compatible with those of other manufacturers.

Warning:

Intended use
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only in enclosed spaces.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Use for clamping workpieces.
  • For clamping workpieces in the blank or partially machined state.
  • Only use vice with its own spindle wrench.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not mount components not in accordance with the specification.
  • Do not make any unauthorised modifications.
  • Use only original spare parts and wearing parts.
  • Do not operate outside of the operating parameters.
  • No clamping with driven tools with an undefined torque.
  • Do not operate with appropriate supervision.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability