{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | NC | |
| Manufacturer’s designation | NC-Hochdruckspanner, Typ: 160ST | |
| Clamping range quick adjustment | no | |
| Jaw width A | 160 mm | |
| Interchangeable jaws | yes | |
| With power intensifier | yes | |
| Tenon slots | longitudinal slot; cross-slot | |
| Transverse slot width n | 20 mm | |
| Width of longitudinal groove l | 20 mm | |
| With bore | yes | |
| With thread | yes | |
| Number of threads | 2 pcs. | |
| Thread size M | M8 | |
| With width across flats | yes | |
| Width across flats SW | 14 mm | |
| Pivoting jaw | no | |
| Can be swivelled | no | |
| Version | mechanical | |
| With swivel base | no | |
| Material | spheroidal graphite iron | |
| Surface | ground; nitrided | |
| Accuracy | 0.02 mm | |
| Type of product | machine vice |
| Article number | 360565 160ST | |
| EAN / GTIN | 4069515011273 | |
| Manufacturer number | 360565 160ST | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |